R1447.11
Ex VAT
R1664.18
Inc VAT
Product Details
Product Specification
Product Documents
These Women's Safety Boots from the Halo® PPE range have been designed with comfort and performance in mind. Halo® products are manufactured to suit a diverse workforce, and ensure everyone is protected. By choosing Halo® you are supporting worthwhile charities including Mind for Mental Health and The Diversity Trust. Where possible, single-use plastic bags have been removed from Halo® packaging to reduce our impact on landfill and on the environment.
Finished in a sleek black colour and available in an array of sizes, these women/s safety boots possess a metal-free composition, making for a lightweight yet highly durable product.
Features and Benefits
• High comfort footbed supports the foot when wearing
• Manufactured from resilient materials for product longevity
• Composite toecap protects against impact and crushing injuries
• Black smooth leather upper is waterproof to keep feet dry in adverse weather conditions
• Polyurethane sole is resistant to oil, grease and water for resilience
• Non-metal protective midsole bolsters protection of the feet
• Energy-absorbing heel helps to prevent joint pain during long shifts
• Metal-free construction makes for a lighter, warmer product
• Available in varying sizes to suit your needs
• Supplied with a spare pair of laces for convenience
Standards
• Halo® products are BSI tested
• EN ISO 20345:2011 S1P SRC
Attribute | Value |
---|---|
Ankle Protection | No |
Anti-Static Protection | No |
Brand | Halo |
Closure Type | Laces |
Colour | Black |
EAN | 5036140484047 |
ECLASS Code | 40011302 |
ESD | No |
Gender | Women |
Ladder Grip | No |
Metal Free | Yes |
Metatarsal Protection | No |
Midsole Material | Composite |
Product Type | Composite Safety Boots |
Resistance Features | Fuel-Resistant Oil-Resistant Shock-Absorption Slip-Resistant Waterproof |
Safety Classification | S1P |
Shoe Size | 5 |
Slip Resistance Rating | SRC |
Sole Material | Polyurethane |
Standards Met | EN ISO 20345:2011 |
Toe Cap Material | Composite |
Toe Impact Protection | 200J |
UNSPSC Code | 46181604 |
Upper Material | Leather |
Vegan | No |
Water Resistant | WR |
Wide Fitting | No |