SKU:
HAL9631088A
MPN:
TSLMBWP3
R2802.56
Ex VAT
R3222.94
Inc VAT
Product Details
Product Specification
Product Documents
These Women's Metatarsal Safety Boots from the Halo® PPE range have been designed with comfort and performance in mind. Halo® products are manufactured to suit a diverse workforce, and ensure everyone is protected. By choosing Halo® you are supporting worthwhile charities including Mind for Mental Health and The Diversity Trust. Where possible, single-use plastic bags have been removed from Halo® packaging to reduce our impact on landfill and on the environment.
These metal-free safety boots provide lightweight and comfortable wear. Poron XRD® technology and a composite toecap protect the top of the foot against impact without weighing down the wearer and still allow for flexibility and movement.
Features and Benefits
• Padded mesh collar and tongue provide comfortable wear and protect against friction injuries
• Manufactured from resilient materials for product longevity
• Composite toe-cap protects against impact up to 200J
• Action leather water-resistant upper helps to keep feet dry in wet conditions
• Composite midsole keeps feet warm
• Poron XRD® allows for flexible movement and protects the metatarsal bones against impact
• Metal-free for lightweight protection
• Available in varying sizes to suit your needs
• Supplied with a spare pair of laces for convenience
Standards
• Halo® products are BSI tested
• EN ISO 20345:2011 S3 WR M HRO SRC
Attribute | Value |
---|---|
Ankle Protection | No |
Anti-Static Protection | No |
Brand | Halo |
Closure Type | Laces |
Colour | Black |
EAN | 5036140487550 |
ECLASS Code | 40011302 |
ESD | No |
Gender | Women |
Ladder Grip | No |
Metal Free | Yes |
Metatarsal Protection | Yes |
Midsole Material | Composite |
Product Type | Composite Safety Boots |
Resistance Features | Fuel-Resistant Oil-Resistant Shock-Absorption Slip-Resistant Water-Resistant |
Safety Classification | S3 |
Shoe Size | 3 |
Slip Resistance Rating | SRC |
Standards Met | EN ISO 20345:2011 |
Toe Cap Material | Composite |
Toe Impact Protection | 200J |
UNSPSC Code | 46181604 |
Upper Material | Leather |
Vegan | No |
Water Resistant | WR |
Wide Fitting | No |