noscriptHalo Unisex Metal Safety Shoes, Size 7, Black, Leather Upper, Steel Toe Cap, S1P, EN ISO 20345:2011 9637807K | Cromwell Tools
logo

Halo

Unisex Metal Safety Shoes, Size 7, Black, Leather Upper, Steel Toe Cap, S1P, EN ISO 20345:2011

SKU:

HAL9637807K

MPN:

9637807K

R825.00

Ex VAT

R948.75

Inc VAT

IN STOCK (26)

    Product Details

    These Four Eyelet Safety Shoes from the Halo® PPE range have been designed with comfort and performance in mind. Halo® products are manufactured to suit a diverse workforce, and ensure everyone is protected. By choosing Halo® you are supporting worthwhile charities including Mind for Mental Health and The Diversity Trust. Where possible, single-use plastic bags have been removed from Halo® packaging to reduce our impact on landfill and on the environment.


    Reinforced with a steel toe cap and midsole, these four eyelet safety shoes are designed for maximum protection, resilience and of course, comfort. Available in a range of sizes, the unisex design and sleek black finish makes the shoes suited for all.


    Features and Benefits
    • EVA full-length footbed for maximum comfort
    • Manufactured from resilient materials for product longevity
    • Steel toecap protects against impact injuries up to 200J
    • Barton leather upper for cool and comfortable feet
    • Flexible polyurethane sole absorbs shock to reduce strain and discomfort
    • Steel midsole prevents puncture injuries
    • Unisex design for inclusive wear for everyone
    • Available in varying sizes to suit your needs
    • Supplied with a spare pair of laces for convenience


    Standards
    • Halo® products are BSI tested
    • EN ISO 20345 S1P SRC


    Product Documents
    Product Specification
    Attribute
    Value

    Ankle Protection

    No

    Anti-Static Protection

    No

    Brand

    Halo

    Closure Type

    Laces

    Colour

    Black

    EAN

    5036140484894

    ECLASS Code

    40011300

    ESD

    No

    Gender

    Unisex

    Ladder Grip

    No

    Metal Free

    No

    Metatarsal Protection

    No

    Midsole Material

    Steel

    Product Type

    Metal Safety Shoes

    Resistance Features

    Puncture-Resistant

    Safety Classification

    S1P

    Shoe Size

    7

    Slip Resistance Rating

    SRC

    Sole Material

    Polyurethane

    Standards Met

    EN ISO 20345:2011

    Toe Cap Material

    Steel

    Toe Impact Protection

    200J

    UNSPSC Code

    46181605

    Upper Material

    Leather

    Vegan

    No

    Wide Fitting

    No