R618.09
Ex VAT
R710.80
Inc VAT
Product Details
Product Specification
Product Documents
For essential protection in the workplace, the Sitesafe® Chukka Safety boots offer all-round foot safety. The durable polyurethane sole features deep grooves to allow for better grip on wet and slippery surfaces. While the Barton leather upper is oil-resistant to protect the feet against potentially harmful contaminants.
Designed to suit a range of environments, the steel toecap protects against any impact of up to 200 Joules force, while the steel midsole makes these shoes practically puncture-free to protect the feet against sharps cutting into the feet from below.
Features and Benefits
• Energy absorbent heels reduce wearer fatigue during prolonged wear
• Antistatic protection prevents the build-up of static in the shoes
• Padding around the ankle prevents rubbing for a comfortable wear
Standards
• EN ISO 20345:2011 S1P SRC
Notes
• Closure type: D-ring lace
Attribute | Value |
---|---|
Ankle Protection | No |
Anti-Static Protection | Yes |
Brand | Sitesafe |
Closure Type | Laces |
Colour | Black |
EAN | 5036140332416 |
ECLASS Code | 40011302 |
ESD | No |
Gender | Unisex |
Ladder Grip | No |
Metal Free | No |
Metatarsal Protection | No |
Midsole Material | Steel |
Product Type | Metal Safety Boots |
Resistance Features | Anti-Static Fuel-Resistant Oil-Resistant Puncture-Resistant Shock-Absorption Slip-Resistant |
Safety Classification | S1P |
Shoe Size | 7 |
Slip Resistance Rating | SRC |
Sole Material | Polyurethane |
Standards Met | EN ISO 20345:2011 |
Toe Cap Material | Steel |
Toe Impact Protection | 200J |
UNSPSC Code | 46181604 |
Upper Material | Leather |
Vegan | No |
Wide Fitting | No |