SKU:
TFF9631830K
MPN:
TFF9631830K
R1239.61
Ex VAT
R1425.55
Inc VAT
Product Details
Product Specification
Product Documents
Ideal for those who frequently move between the office and warehouse, these classic style brogues have been designed with a range of safety features to keep you safe regardless of the environment.
Features and Benefits
• Upper material is made from stylish leather with water-resistant properties
• Composite toe cap delivers up to 200 Joules of impact protection
• Kevlar® midsole prevents penetration injuries to the foot
• Full-length footbed for increased comfort
• Energy absorbent heel to reduce foot and leg fatigue
• Anti-static properties to avoid the build-up of static electricity
Standards
• EN ISO 20345:2011 S3 SRC
Attribute | Value |
---|---|
Ankle Protection | No |
Anti-Static Protection | Yes |
Brand | Tuffsafe |
Closure Type | Laces |
Colour | Black |
EAN | 5036140362710 |
ECLASS Code | 40011300 |
ESD | No |
Gender | Unisex |
Ladder Grip | No |
Metal Free | Yes |
Metatarsal Protection | No |
Midsole Material | Kevlar |
Product Type | Composite Safety Shoes |
Resistance Features | Impact-Resistant Puncture-Resistant |
Safety Classification | S3 |
Shoe Size | 10 |
Slip Resistance Rating | SRC |
Sole Material | Polyurethane |
Standards Met | EN ISO 20345:2011 |
Toe Cap Material | Composite |
Toe Impact Protection | 200J |
UNSPSC Code | 46181605 |
Upper Material | Leather |
Vegan | No |
Water Resistant | WR |
Wide Fitting | No |