R1406.78
Ex VAT
R1617.80
Inc VAT
Product Details
Product Specification
Product Documents
Rigid cardboard box with carrying handles and attached lid to prevent loss/damage. Suitable for storage and transportation of large quantities of of non-active records.
Features and Benefits
• Suitable for stacking
• Large contents panel for clear labelling and easy retrieval
Attribute | Value |
---|---|
Brand | Avon |
Colour | Brown |
Depth | 257mm |
EAN | 5036140059993 |
ECLASS Code | 24290902 |
Height | 360mm |
Material | Cardboard |
Pack Quantity | 10 |
Type | Storage Box |
UNSPSC Code | 44122001 |
Width | 430mm |