noscriptOffis PROJECT/REPORT FOLDER GREEN (PK-25) 881004 | Cromwell Tools
logo

Offis

PROJECT/REPORT FOLDER GREEN (PK-25)

SKU:

OFI8100360K

MPN:

881004

R323.20

Ex VAT

R371.68

Inc VAT

IN STOCK (50+)

    Product Details

    These quality lightweight folders are perfect for quotes, reports and proposals. Each A4 project folder possesses a glass clear cover and a coloured back and spine as well as a full length index strip for identification. Each product also boasts a standard 8cm two prong flat bar mechanism for keeping punched documents secure.


    Features and Benefits
    • Two prong flat bar mechanism for keeping punched documents secure
    • Manufactured from plastic for durability
    • Full length index strip for easy filing and identification of the right folder
    • Supplied in packs of 25 to ensure you have an ample amount to hand
    • Available in various colours to suit your preferences and requirements


    Typical Applications
    • Offices
    • Schools
    • Domestic


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Offis

    Colour

    Green

    EAN

    5036140385665

    Material

    Plastic

    MFR Part No.

    881004

    Pack Quantity

    25

    Size

    A4

    UNSPSC Code

    44122013