R53.78
Ex VAT
R61.85
Inc VAT
3 Variations Available
Product Details
Product Specification
Product Documents
Rigid PVC clipboards are designed to you take quick notes on the go.
Features and Benefits
• Rigid PVC covered board
• Heavy duty clip to keep papers firmly in place
• Versatile, for foolscap and A4 papers
Notes
• Available in black, blue and red
• Images are for illustration purposes only
Attribute | Value |
---|---|
Brand | Offis |
Colour | Red |
EAN | 5036140153387 |
ECLASS Code | 24220104 |
Material | PVC Strengthened Cardboard |
MFR Part No. | 570A-RE |
Size | A4 |
Type | Standard |
UNSPSC Code | 44122012 |