R72.11
Ex VAT
R82.93
Inc VAT
Product Details
Product Specification
Product Documents
Rigid PVC foldover clipboards are designed to you take quick notes on the go and store them safely.
Features and Benefits
• Inside pocket for protecting papers
• Rigid PVC covered board
• Heavy duty clip to keep papers firmly in place
• Versatile, for foolscap and A4 papers
Notes
• Available in black, blue and red
• Images are for illustration purposes only
Attribute | Value |
---|---|
Brand | Offis |
Colour | Blue |
EAN | 5036140153400 |
ECLASS Code | 24220104 |
Material | PVC Strengthened Cardboard |
MFR Part No. | 570BU |
Size | A4 |
Type | Foldover |
UNSPSC Code | 44122012 |