R134.44
Ex VAT
R154.61
Inc VAT
Product Details
Product Specification
Rigid PVC foldover clipboards are designed to you take quick notes on the go and store them safely.
Features and Benefits
• Inside pocket for protecting papers
• Rigid PVC covered board
• Heavy duty clip to keep papers firmly in place
• Versatile, for foolscap and A4 papers
Notes
• Available in black, blue and red
• Images are for illustration purposes only
Attribute | Value |
---|---|
Brand | Offis |
Colour | Black |
EAN | 5036140153394 |
ECLASS Code | 24220104 |
Material | PVC Strengthened Cardboard |
MFR Part No. | 570BK |
Size | A4 |
Type | Foldover |
UNSPSC Code | 44122012 |