noscriptLincoln MANAGERS CHAIR ROYAL BLUE FABRIC | Cromwell Tools
logo

Lincoln

MANAGERS CHAIR ROYAL BLUE FABRIC

SKU:

LNC8110080K

R3599.95

Ex VAT

R4139.94

Inc VAT

OUT OF STOCK

    Product Details

    The Lincoln high backed managers chair has attractively finished with a durable fabric covering. It has a 75mm (3'') thick padded seat and backrest with gas assisted height adjustment and seat base tension control for optimal comfort throughout the working day. The 5 star base provides stability and has covered dual wheel castors on each spur for moving seat location. With shaped arm rests, available in a choice of colours.


    Product Documents
    Product Specification
    Attribute
    Value

    Additional Features

    Dual-wheel Castors Height Adjustment

    Back Height

    628

    Back Width

    529

    Brand

    Lincoln

    Colour

    Blue

    EAN

    5036140151154

    Frame Material

    Nylon

    MFR Part No.

    LNC8110080K

    Product Type

    Executive Chair

    Seat Depth

    539

    Seat Width

    504

    UNSPSC Code

    56101504