noscriptLincoln 24 HOUR MANAGER FABRIC BLACK CHAIR CH1118 | Cromwell Tools
logo

Lincoln

24 HOUR MANAGER FABRIC BLACK CHAIR

SKU:

LNC8110530K

MPN:

CH1118

R6469.00

Ex VAT

R7439.35

Inc VAT

IN STOCK (4)

    Product Details

    Available in fabric or leather.
    Material: Flamblend or leather (black only).
    Usage: 24 hours.
    Fire retardancy: Flamblend - medium, leather - low.
    Guarantee: five years.
    Mechanism: Asynchro.
    Colours: black, blue and black leather.
    Maximum weight: 24 stones.
    Dimensions:
    Seat: D555 x W530mm.
    Back: H645 x W515mm.
    Seat height: 475 - 565mm.


    Product Documents
    Product Specification
    Attribute
    Value

    Back Height

    645

    Back Width

    515

    Brand

    Lincoln

    Colour

    Black

    EAN

    5036140230514

    Frame Material

    Nylon

    MFR Part No.

    LNC-CH1108-BK

    Product Type

    Executive Chair

    Seat Depth

    555

    Seat Width

    530

    UNSPSC Code

    56101504