R380.10
Ex VAT
R437.12
Inc VAT
Product Details
Product Specification
Product Documents
This large desk calculator features a 12 digit LCD display, as well as cost, sell and margin keys for profit calculations. The tax keys are ideal for VAT calculations. The calculator is solar powered and has battery back-up.
Features and Benefits
• 12 digits
• Includes cost, sell, margin feature, round up and tax function
• Dual power (solar with battery back up) and auto power off
• Dimensions (WxH): 129 x 180mm
• Supplied with LR1130 battery
Typical Applications
• Performing calculations in a wide variety of settings
• Schools/Universities
• Workplaces
• At home
Attribute | Value |
---|---|
Additional Features | 1'000 Separator Auto Power Off Cost-Sell-Margin Feature Decimal place Selector Direct Key Feature Dual Power Large LCD Display Round Up Function Tax Function |
Battery | LR1130 included |
Brand | Edison |
Colour | Silver |
Dimensions | 129x180x31mm |
Display Type | Angled LCD |
EAN | 5036140244634 |
ECLASS Code | 24320590 |
General Functions | Scientific Calculator |
MFR Part No. | DLC012 |
Number of Digits | 12 |
Type | Desk Top Calculator |
UNSPSC Code | 44101800 |
Weight | 169g |