R1323.67
Ex VAT
R1522.22
Inc VAT
Product Details
Product Specification
Product Documents
These Mens Trade Trousers from the Halo® PPE range have been designed with comfort and performance in mind. Halo® products are manufactured to suit a diverse workforce and ensure everyone is protected. By choosing Halo® you are supporting worthwhile charities including Mind for Mental Health and The Diversity Trust. Where possible, single-use plastic bags have been removed from Halo® packaging to reduce our impact on landfill and on the environment.
Made from hard-wearing polycotton and reinforced with Cordura fabric, these durable triple-stitched seam trade trousers are ideal for heavy working environments.
The part elastic waistband allows for flexible movement and comfort, while the non-marking button and durable brass zip closure ensure a secure fit during long shifts.
Features and Benefits
• Part elastic waistband provides a comfortable and secure fit
• Manufactured from reinforced polycotton Cordura fabric for strength and durability
• Triple stitched seams for bolstered product longevity and hardiness
• YKK brass zip and non-marking button for a secure closure
• Cordura fabric swing pockets can be tucked away when not in use
• Cordura fabric knee pad pockets for use when required
• 7 belt loops ensure a secure belt fitting
• 10 pockets for ample storage
• Available in a choice of regular 31in. and tall 33in. leg lengths to suit your needs
Standards
• Halo® products are BSI tested
Attribute | Value |
---|---|
Brand | Halo |
Colour | Black |
EAN | 5036140483477 |
ECLASS Code | 40019090 |
Fabric Weight | 300g/m² |
Fit | Regular |
Gender | Men |
Leg Length | 31in. |
Material | Polycotton |
Product Type | Work Trousers |
Size | 38 |
UNSPSC Code | 53101500 |
Waist Size | 38in. |