R581.20
Ex VAT
R668.38
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
These Hi-Vis trousers are made from breathable polyester with a PU coating. Each pair of trousers possess an elasticated waist, studded ankles and reflective tape strips. Available in either yellow or orange and multiple sizes depending on your needs.
Features and Benefits
• Manufactured from polyester with a PU coating making for a hard-wearing product
• Elasticated waistband ensures a good fit whilst allowing you to manoeuvre comfortably
• Reflective tape ensures visibility of the wearer at night
• Studded ankles
• Breathable design keeps your legs cool in warmer conditions
• Available in yellow or orange to suit your requirements as well as a range of sizes
Typical Applications
• Highway Maintenance
• Construction Workers
• Warehousing
Standards
• EN ISO 20471:2013
• RIS3278TOM - Orange only
Attribute | Value |
---|---|
Brand | Tuffsafe |
Colour | Yellow |
EAN | 5036140016682 |
ECLASS Code | 40019090 |
Gender | Unisex |
Leg Length | Regular |
Material | Polyester |
MFR Part No. | SFPPU02 - XL |
Product Type | Trousers |
Size | XL |
Standards Met | EN ISO 20471:2013 |
UNSPSC Code | 46181531 |
Waist Size | 36-38in. |