R435.11
Ex VAT
R500.38
Inc VAT
Product Details
Product Specification
Product Documents
These Hi-Vis Trousers from the Halo® PPE range have been designed with comfort and performance in mind. Halo® products are manufactured to suit a diverse workforce, and ensure everyone is protected. By choosing Halo® you are supporting worthwhile charities including Mind for Mental Health and The Diversity Trust. Where possible, single-use plastic bags have been removed from Halo® packaging to reduce our impact on landfill and on the environment.
These waterproof hi-vis over trousers from the Halo® safety range are a practical solution when working in low-lighting and wet conditions. Adjustable at the leg and secure around the waist thanks to the elasticated waistband, they allow easy access to your own trousers for convenient protection.
Features and Benefits
• Elasticated waist for a comfortable and secure fit
• Manufactured from polyester for resilience and product longevity
• Two reflective tape strips around the ankles bolsters visibility
• Press studs for adjustability on the hem of the leg
• Convenient through pocket gives you free access to your own pocket
• Available in either yellow or orange in an array of sizes to suit your needs
Standards
• Halo® products are BSI tested
• EN ISO 20471:2013 Class 1
• EN 343:2003 3:1
• RIS-3278-TOM (Orange only)
Attribute | Value |
---|---|
Brand | Halo |
Colour | Yellow |
EAN | 5036140489349 |
ECLASS Code | 40019090 |
Gender | Unisex |
Leg Length | Regular |
Material | Polyester |
Product Type | Trousers |
Size | 2XL |
Standards Met | EN 343 3:1 EN ISO 20471:2013 |
UNSPSC Code | 46181531 |