R126.80
Ex VAT
R145.82
Inc VAT
Product Details
Product Specification
Product Documents
Cowhide leather palms with nylon lined palms and cotton backs designed for minimal risk.
Features and Benefits
• Protection on finger tips and knuckles
• Wide 2 inch cuffs with arterial protection patches and elasticated backs for easy slip-on
• Extra protection against low impact on the wrist or forearm
Standards
• CAT I
Attribute | Value |
---|---|
Brand | Tuffsafe |
Coating | Leather |
Colour | Yellow |
EAN | 5036140210523 |
Liner Material | Fleece Nylon |
Size | 10 |
UNSPSC Code | 46181504 |