noscriptSitesafe Rigger Gloves, Blue/White, Leather Coating, Cotton Liner, Size 10 SSF9612540K | Cromwell Tools
logo

Sitesafe

Rigger Gloves, Blue/White, Leather Coating, Cotton Liner, Size 10

SKU:

SSF9612540K

MPN:

SSF9612540K

R117.33

Ex VAT

R134.93

Inc VAT

IN STOCK (50+)

    Product Details

    These heavy-duty rigger gloves are designed for minimal risk applications, such as general handling. Reinforced with 2 layers of leather on the high wear points of the glove, the wearer's palms, forefinger, and thumb receive enhanced protection against minor abrasion injuries.


    Features and Benefits
    • Fingertip and knuckle protection keep the sensitive areas of the hands safe
    • Breathable cotton back keeps hands comfortable
    • 2-inch safety cuff offers arterial protection
    • Open cuff style for easy donning and doffing


    Standards
    • CE Category I
    • EN 420:2003


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Sitesafe

    Coating

    Leather

    Colour

    Blue White

    EAN

    5036140396470

    Liner Material

    Cotton

    Size

    10

    UNSPSC Code

    46181504