logo

Tuffsafe

Nitrile Palm Coated Gloves, Cut D, Black/Grey

2 Variations

These nitrile coated gloves are ideal for use in high risk areas. Possessing a nitrile coated palm, a 13 gauge HPPE liner, additional support in the thumb crotch area and an elasticated cuff, the gloves are available to purchase in a range of sizes. Finished in a grey colour with a black palm,

Features and Benefits
• The nitrile palm coating provides excellent grip when handling oily or greasy components
• Additional thumb crotch support provides extra protection in high wear areas
• Available in a variety of sizes to suit your needs
• Elasticated cuff provides a snug fit whilst ensuring dexterity

Typical Applications
• High risk applications
• Oil industry

Standards
• EN420:2003+A1:2009
• EN 388:2016 4.X.4.2.D.
• Dexterity level: 5