logo

Halo

Cut Resistant Gloves, 13 Gauge Cut D, Size 8, Black & Green, Nitrile Foam Palm, EN388: 2016

SKU:

HAL9614841C

MPN:

9614841C

R177.22

Ex VAT

R203.80

Inc VAT

IN STOCK (50+)

    Product Details

    These Foam Nitrile Cut D Gloves from the Halo® PPE range have been designed with comfort and performance in mind. Halo® products are manufactured to suit a diverse workforce, and ensure everyone is protected. By choosing Halo® you are supporting worthwhile charities including Mind for Mental Health and The Diversity Trust. Where possible, single-use plastic bags have been removed from Halo® packaging to reduce our impact on landfill and on the environment.


    Available in a wide range of sizes, these foam nitrile palm coated gloves are designed to offer protection when handling greasy, oily components with protection against cutting injuries up to a cut risk level of D.


    Features and Benefits
    • 13 gauge cut D resistant liner allows for excellent dexterity and protection as well as comfort
    • Foam nitrile coated palm allows you to firmly grip even oily or greasy components
    • A HPPE/fibreglass cut resistant material protects hands against cutting injuries
    • Elasticated cuffs ensure debris and dirt does not ingress inside the gloves
    • Seamless design reduces skin irritation and bolsters comfort
    • Available in an array of sizes to make sure you find the right fitting glove for you


    Standards
    • Halo® products are BSI tested
    • EN 388:2016 4.X.4.2.D
    • EN 407:2004 X1XXXX
    • CAT II


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Halo

    Coating

    Nitrile Foam

    Coating Coverage

    Palm

    Colour

    Black Green

    EAN

    5036140492103

    ECLASS Code

    40011201

    EN388

    EN388: 2016

    EN388 Abrasion

    4

    EN388 Cut (Coupe Test)

    X

    EN388 Cut (TDM Test ISO 13997)

    D

    EN388 Puncture

    2

    EN388 Tear

    4

    Liner Material

    HPPE

    Size

    8

    UNSPSC Code

    46181536