SKU:
HAL9611216A
MPN:
9611216A
R349.56
Ex VAT
R401.99
Inc VAT
Product Details
Product Specification
Product Documents
These Cut F PU Coated Gloves from the Halo® PPE range have been designed with comfort and performance in mind. Halo® products are manufactured to suit a diverse workforce, and ensure everyone is protected. By choosing Halo® you are supporting worthwhile charities including Mind for Mental Health and The Diversity Trust. Where possible, single-use plastic bags have been removed from Halo® packaging to reduce our impact on landfill and on the environment.
Available in a wide range of sizes, these cut F PU palm coated cut resistant gloves are designed to protect the wearer from cutting injuries when handling potentially dangerous or sharp objects and materials.
Features and Benefits
• 18 gauge cut F resistant liner allows for excellent dexterity and protection as well as comfort
• Polyurethane (PU) coated palm allows you to effectively grip dry, damp, oily and greasy components and is extremely durable
• A HPPE cut resistant material offers protection against cutting injuries
• Elasticated cuffs help to prevent the ingress of dirt and debris into the gloves
• Fingertips are touchscreen compatible, meaning you don't have to remove the glove to operate phones, tablets or other touchscreen devices
• Design ensures optimum dexterity, conformability and comfortability
• Available in various sizes to suit your needs
Standards
• Halo® products are BSI tested
• EN 388:2016 4.X.4.2.F
• EN 420:2003+A1:2009
Attribute | Value |
---|---|
Brand | Halo |
Coating | Polyurethane |
Coating Coverage | Palm |
Colour | Grey |
EAN | 5036140490895 |
ECLASS Code | 40011201 |
EN388 | EN388: 2016 |
EN388 Abrasion | 4 |
EN388 Cut (Coupe Test) | X |
EN388 Cut (TDM Test ISO 13997) | F |
EN388 Puncture | 2 |
EN388 Tear | 4 |
Liner Material | HPPE |
Size | 6 |
UNSPSC Code | 46181536 |