SKU:
HAL9612232B
MPN:
9612232B
R249.33
Ex VAT
R286.73
Inc VAT
Product Details
Product Specification
Product Documents
These Cut D Sandy Nitrile Gloves from the Halo® PPE range have been designed with comfort and performance in mind. Halo® products are manufactured to suit a diverse workforce, and ensure everyone is protected. By choosing Halo® you are supporting worthwhile charities including Mind for Mental Health and The Diversity Trust. Where possible, single-use plastic bags have been removed from Halo® packaging to reduce our impact on landfill and on the environment.
Available in a range of sizes, these cut D liner, sandy nitrile palm coated gloves are designed for comfort and protection.
Features and Benefits
• 13 gauge cut D resistant liner allows for excellent dexterity and protection as well as comfort
• Sandy nitrile palm coating allows you to effectively grip dry, damp, oily and greasy components and is extremely resilient
• Possesses a HPPE/fibreglass cut resistant material to protect against cutting injuries
• Elasticated cuffs protect against the ingress of dirt and debris
• Designed for comfort, conformability and protection
• Additional thumb crotch support provides extra protection in high wear areas
• Available in various sizes to suit your needs
Standards
• Halo® products are BSI tested
• EN 388:2016 4.X.4.2.D
• EN 407:2004 X1XXXX
• EN 420:2003+A1:2009
Attribute | Value |
---|---|
Brand | Halo |
Coating | Sandy Nitrile |
Coating Coverage | Palm |
Colour | Black Grey |
EAN | 5036140491700 |
ECLASS Code | 40011201 |
EN388 | EN388: 2016 |
EN388 Abrasion | 4 |
EN388 Cut (Coupe Test) | X |
EN388 Cut (TDM Test ISO 13997) | D |
EN388 Puncture | 2 |
EN388 Tear | 4 |
Liner Material | Glass Fibre HPPE Nylon Polyester Spandex |
Size | 6 |
UNSPSC Code | 46181536 |