logo

Halo

Cut Resistant Gloves, 13 Gauge Cut C, Size 9, Grey, Polyurethane Palm, EN388: 2016, Pack of 12 Pairs

SKU:

HAL9612219G

MPN:

9612219G

R2426.11

Ex VAT

R2790.03

Inc VAT

OUT OF STOCK

    Product Details

    These Cut C PU Palm Coated Gloves from the Halo® PPE range have been designed with comfort and performance in mind. Halo® products are manufactured to suit a diverse workforce, and ensure everyone is protected. By choosing Halo® you are supporting worthwhile charities including Mind for Mental Health and The Diversity Trust. Where possible, single-use plastic bags have been removed from Halo® packaging to reduce our impact on landfill and on the environment.


    These 13 gauge cut C liner gloves possess a polyurethane (PU) palm coating and are available in a wide variety of sizes to suit your needs. They are supplied in packs of 12 to ensure you have spares to hand and are designed with comfort and protection in mind.


    Features and Benefits
    • 13 gauge cut C resistant liner allows for excellent dexterity and protection as well as comfort
    • Polyurethane (PU) coated palms allow you to effectively grip dry, damp, oily and greasy components and are extremely resilient
    • Boasts a HPPE/fibreglass cut resistant material to protect against cutting injuries
    • Elasticated cuffs protect against the ingress of dirt and debris
    • Designed for comfort, conformability and protection
    • Supplied as a pack of 12 to ensure you have an ample amount to hand for multiple wearers or to use as spares
    • Available in various sizes to suit all needs


    Standards
    • Halo® products are BSI tested
    • EN 388:2016 4.X.4.2.C
    • EN 407:2004 X1XXXX
    • EN 420:2003+A1:2009


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Halo

    Coating

    Polyurethane

    Coating Coverage

    Palm

    Colour

    Grey

    EAN

    5036140491618

    ECLASS Code

    40011201

    EN388

    EN388: 2016

    EN388 Abrasion

    4

    EN388 Cut (Coupe Test)

    X

    EN388 Cut (TDM Test ISO 13997)

    C

    EN388 Puncture

    2

    EN388 Tear

    4

    Liner Material

    Glass Fibre HPPE Nylon Polyester Spandex

    Pack Quantity

    12 Pairs

    Size

    9

    UNSPSC Code

    46181536