SKU:
TFF9616409L
MPN:
TFF9616409L
R24.91
Ex VAT
R28.65
Inc VAT
9 Variations Available
Product Details
Product Specification
Product Documents
Tufflite Nylon Lined Gloves are polyurethane coated on the palm and offer no or low cut risk. These gloves are an intermediate design.
Features and Benefits
• Colour coded binding for easy size identification
• Provide great dexterity when dry or slightly damp - Dexterity level 5
• 13 gauge seamless liner
• Knit wrist
Notes
Available with White, Grey or Black nylon lining in Sizes 6-10 plus size 11 in the grey only.
Attribute | Value |
---|---|
Brand | Tuffsafe |
Coating | Polyurethane |
Colour | White |
EAN | 5036140392014 |
EN388 | EN388: 2016 |
EN388 Abrasion | 4 |
EN388 Cut (Coupe Test) | 1 |
EN388 Cut (TDM Test ISO 13997) | X |
EN388 Puncture | 1 |
EN388 Tear | 4 |
Glove Category | Intermediate Design - Category 2 |
Liner Material | Nylon |
Series | Tufflite |
Size | 8 |
UNSPSC Code | 53102504 |