SKU:
HAL9611384K
MPN:
5B-202-RPI-9.5
R63.56
Ex VAT
R73.09
Inc VAT
Product Details
Product Specification
Product Documents
These PVC Coated General Handling Gloves from the Halo® PPE range have been designed with comfort and performance in mind. Halo® products are manufactured to suit a diverse workforce and ensure everyone is protected. By choosing Halo® you are supporting worthwhile charities including Mind for Mental Health and The Diversity Trust. Where possible, single-use plastic bags have been removed from Halo® packaging to reduce our impact on landfill and on the environment.
For an excellent grip when handling wet components, these PVC-coated gloves from the Halo® safety range are ideal. Lined with soft, moisture-wicking cotton for breathability, the knit-style wrist ensures comfortable wear and prevents the ingress of dirt and debris.
Features and Benefits
• Cotton lining is breathable for comfortable wear
• Fully coated PVC offers improved protection and grip
• Elasticated wrist gives the glove a secure fit and prevents the ingress of dirt and debris
• Provides excellent grip on wet components
• Available in various sizes to ensure you find the right fit
Standards
• Halo® products are BSI tested
• EN388:2016 4.1.1.1.
Attribute | Value |
---|---|
Brand | Halo |
Coating | PVC |
Colour | Red |
EAN | 5036140491366 |
EN388 | EN388: 2003 |
EN388 Abrasion | 4 |
EN388 Cut (Coupe Test) | 1 |
EN388 Puncture | 1 |
EN388 Tear | 1 |
Glove Category | Intermediate Design - Category 2 |
Liner Material | Cotton |
Size | 10 |
UNSPSC Code | 53102504 |