logo

Halo

Mechanical Hazard Gloves, Black/Red, Nylon Liner, Nitrile Foam Coating, EN388: 2016, 4, 1, 2, 1, A, Size 10

SKU:

HAL9614823E

MPN:

9614823E

R113.67

Ex VAT

R130.72

Inc VAT

IN STOCK (50+)

    Product Details

    These Foam Nitrile Coated Palm Cut A Gloves from the Halo® PPE range have been designed with comfort and performance in mind. Halo® products are manufactured to suit a diverse workforce, and ensure everyone is protected. By choosing Halo® you are supporting worthwhile charities including Mind for Mental Health and The Diversity Trust. Where possible, single-use plastic bags have been removed from Halo® packaging to reduce our impact on landfill and on the environment.


    Available in a wide range of sizes, these foam nitrile coated palm gloves offer a cut A protection, but are mostly suited for general handling tasks. Designed for durability and comfort with wearability at the forefront of the construction.


    Features and Benefits
    • 13 gauge nylon liner is comfortable and offers cut level A protection
    • Foam nitrile coated palm allows you to grip even oily and greasy components
    • Knitted elasticated cuff reduces the risk of dirt and debris from entering the glove
    • Flexible design maintains dexterity, conformability and comfortability
    • Seamless design reduces risk of skin irritation when used extensively
    • Available in an array of sizes to ensure you find the best fit


    Typical Applications:
    • General handling
    • Automotive work
    • Construction
    • Metalworking


    Standards Met:
    • Halo® products are BSI tested
    • EN 388:2016 4.1.2.1.A.
    • EN 407:2004 X1XXXX
    • CAT II


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Halo

    Coating

    Nitrile Foam

    Colour

    Black Red

    EAN

    5036140492004

    EN388

    EN388: 2016

    EN388 Abrasion

    4

    EN388 Cut (Coupe Test)

    1

    EN388 Cut (TDM Test ISO 13997)

    A

    EN388 Puncture

    1

    EN388 Tear

    2

    Glove Category

    Intermediate Design - Category 2

    Liner Material

    Nylon

    Size

    10

    UNSPSC Code

    53102504