SKU:
HAL9602320K
MPN:
9602320K
R314.11
Ex VAT
R361.23
Inc VAT
Product Details
Product Specification
Product Documents
These Light Clear Safety Glasses from the Halo® PPE range have been designed with comfort and performance in mind. Halo® products are manufactured to suit a diverse workforce, and ensure everyone is protected. By choosing Halo® you are supporting worthwhile charities including Mind for Mental Health and The Diversity Trust. Where possible, single-use plastic bags have been removed from Halo® packaging to reduce our impact on landfill and on the environment.
Designed for wear in a range of environments and settings, the Light Clear safety spectacles from the Halo® safety range deliver excellent all-round protection.
The KN coated lenses protect against scratches, fog and low impact to ensure a long service life and maintain productivity.
Features and Benefits
• Rubber nose piece ensures a comfortable fit during prolonged wear
• Lightweight design weighing just 22g
• Polycarbonate construction makes for an extremely robust product
• Half frame design allows for a lighter feel
• Low energy impact resistance protects the eyes against injury
• Anti-fog and anti-scratch KN coating ensures a long service life
• The clear lenses are ideal for indoor work and offers good visual clarity
Standards
• Halo® products are BSI tested
• EN 166 1TKN
Notes
• Does not fit over prescription glasses
Attribute | Value |
---|---|
Brand | Halo |
ECLASS Code | 40019121 |
Frame Colour | Black |
Frame Material | Polycarbonate |
Frame Style | Half-Frame |
Lens Colour | Clear |
Resistance Features | Anti-Fog Low Energy Impact-Resistant Scratch-Resistant UV-Resistant |
UNSPSC Code | 46181802 |