SKU:
HAL9601980K
MPN:
9601980K
R278.67
Ex VAT
R320.47
Inc VAT
Product Details
Product Specification
Product Documents
These Indoor/Outdoor Safety Glasses from the Halo® PPE range have been designed with comfort and performance in mind. Halo® products are manufactured to suit a diverse workforce, and ensure everyone is protected. By choosing Halo® you are supporting worthwhile charities including Mind for Mental Health and The Diversity Trust. Where possible, single-use plastic bags have been removed from Halo® packaging to reduce our impact on landfill and on the environment.
Featuring ratcheted arms for greater adjustment and fit, the Indoor/Outdoor safety spectacles allow for quick movement from outside to inside without requiring time to pause.
The wraparound design enhances protection to the temples and side of the eye to suit a wide range of working environments, keeping you protected and productive.
Features and Benefits
• Ratcheted arms provide bolstered comfort
• Polycarbonate construction makes for an extremely robust product
• Half frame, wraparound design allows for a lighter feel
• High-temperature resistance to suit a range of environments
• Impact resistant to protect the eyes from debris
Standards
• Halo® products are BSI tested
• EN 166 1FT
• EN 172
Notes
• Does not fit over prescription glasses
Attribute | Value |
---|---|
Brand | Halo |
ECLASS Code | 40019121 |
Frame Colour | Black Clear |
Frame Material | Polycarbonate |
Frame Style | Half-Frame |
Lens Colour | Clear |
Resistance Features | High-Temperature Resistant Impact-Resistant |
UNSPSC Code | 46181802 |