SKU:
TFF9601920K
MPN:
TFF9601920K
R137.02
Ex VAT
R157.57
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
These wraparound safety glasses offer comfortable protection against low energy impacts and high-speed particles. Designed to fit securely to avoid regular adjustments, these glasses are resistant to high temperatures and offer excellent UV protection.
Features and Benefits
• Solid side arms providing robustness and comfort
• Clear for normal working and blue mirror for when working outside
• Ideal for forklift truck drivers who move frequently between indoors and outdoors
• Offers 180° vision and perfect optical quality
Typical Applications
• Construction
• Warehouse
Standards
• EN166 1FT
• Frame marking: T EN166 FT CE
• Lens marking: 2C-1.2 T1 FT CE
Notes
• Do not fit over prescription glasses
• Frameless
Attribute | Value |
---|---|
Brand | Tuffsafe |
EAN | 5036140329966 |
ECLASS Code | 40019121 |
Frame Colour | Blue |
Frame Style | Frameless |
Lens Colour | Blue Mirror |
Resistance Features | High-Temperature Resistant Impact-Resistant Sun Glare UV-Resistant |
UNSPSC Code | 46181802 |