logo

Kennedy

Welders Jacket, Grey, Leather, L

SKU:

KEN8858160K

MPN:

1833

R1441.00

Ex VAT

R1657.15

Inc VAT

IN STOCK (4)

    Product Details

    Offering full neck to waist protection against weld spatter and grinding sparks. Designed for durability, all seams feature heavy-duty stitching for extended wear. The soft split leather lining at the neck ensures added comfort during use. With a thoughtful external side pocket for convenience, this jacket is ideal for welding applications in workshops, construction sites, and manufacturing facilities. CE approved to EN470-1 CAT II, it meets stringent safety standards, providing users with reliable protection and confidence in challenging welding environments.


    Features and Benefits
    • Comprehensive protection from weld spatter and grinding sparks, covering neck to waist
    • Soft split leather lining at the neck for enhanced comfort during wear
    • External side pocket for added convenience
    • Heavy-duty stitching on all seams ensures durability and extended usage
    • CE approved to EN470-1 CAT II for certified safety in welding environments


    Product Specification
    Attribute
    Value

    Brand

    Kennedy

    Colour

    Grey

    EAN

    5036140240315

    Material

    Leather

    Size

    L

    UNSPSC Code

    53101800