R880.37
Ex VAT
R1012.43
Inc VAT
7 Variations Available
Product Details
Product Specification
Product Documents
This range of waterproof jackets possesses taped seams, a quilt lining, concealed hood and two outer lower pockets and one inner pocket. The product is available in a variety of colours and sizes, including Black, Navy, Hi-Vis Yellow and Hi-Vis Orange.
Features and Benefits
• Manufactured from PVC to ensure the product is fully waterproof
• Full length zip fastening keeps you warm and safe from the elements
• Waterproof and windproof for durability and full protection
• Quilted lining ensures wearer comfort and warmth
• Concealed hood can be folded away and revealed as necessary
• 2 outside lower pockets and 1 inside pocket for ample storage of your belongings
• Available in a range of sizes and colours including hi-vis yellow, hi-vis orange, black and navy
• Unisex design is universal
Typical Applications
• Industrial
• Warehousing
• Garages
• Highway Maintenance
Attribute | Value |
---|---|
Brand | Sitesafe |
Colour | Navy Blue |
Disposable/Reusable | Reusable |
EAN | 5036140258396 |
ECLASS Code | 40010200 |
Gender | Unisex |
Material | PVC |
MFR Part No. | OJN-L |
Product Type | Jacket |
Series | OJ |
Size | L |
UNSPSC Code | 46181533 |