R1288.22
Ex VAT
R1481.45
Inc VAT
Product Details
Product Specification
Product Documents
These 2 Band & Brace Hi-Vis Soft Shell Jackets from the Halo® PPE range have been designed with comfort and performance in mind. Halo® products are manufactured to suit a diverse workforce, and ensure everyone is protected. By choosing Halo® you are supporting worthwhile charities including Mind for Mental Health and The Diversity Trust. Where possible, single-use plastic bags have been removed from Halo® packaging to reduce our impact on landfill and on the environment.
Extremely lightweight and water-repellent, the hi-vis softshell jacket from Halo® offers a breathable and windproof PPE solution. Ideal for wear in windy conditions, the high-quality construction protects against the cold and makes for a durable and comfortable jacket.
Features and Benefits
• Drawstring hem allows for wearer customisation and fit for maximum comfort
• Manufactured from breathable and windproof polyester for durability
• 2 Band & Brace design with reflective tape around the waist, shoulders and back for enhanced visibility
• Full-length zip closure protects the neck in harsh weather conditions
• Internal phone pocket keeps personal phones dry
• Adjustable hook and loop cuffs provide a comfortable fit
• Two zipped side pockets provide ample, secure storage for your personal effects
• Available in yellow or orange to suit your needs
Standards
• Halo® products are BSI tested
• CE Certified
• EN ISO 20471:2013 + A1:2016 Class 3
• RIS-3279-Tom (Orange only)
Notes
• Keep the coat clean to ensure maximum visibility
• For full visibility, keep your coat buttoned at all times
Attribute | Value |
---|---|
Brand | Halo |
Colour | Black Yellow |
EAN | 5036140489998 |
ECLASS Code | 40010101 |
Gender | Unisex |
Material | Polyester |
Product Type | Soft Shell Jacket |
Size | S |
Standards Met | EN20471 |
UNSPSC Code | 46181531 |