noscriptHalo Hi-Vis Vest, Orange, 2XL, Hook & Loop Closure, Polyester 9624244E | Cromwell Tools
logo

Halo

Hi-Vis Vest, Orange, 2XL, Hook & Loop Closure, Polyester

SKU:

HAL9624244E

MPN:

9624244E

R103.89

Ex VAT

R119.47

Inc VAT

IN STOCK (50+)

    Product Details

    These 1 Band & Brace Hi-Vis Vests from the Halo® PPE range have been designed with comfort and performance in mind. Halo® products are manufactured to suit a diverse workforce, and ensure everyone is protected. By choosing Halo® you are supporting worthwhile charities including Mind for Mental Health and The Diversity Trust. Where possible, single-use plastic bags have been removed from Halo® packaging to reduce our impact on landfill and on the environment.


    Stay visible in low-light working conditions with these Class 2 hi-vis waistcoats. Ideal for wear in areas where forklift trucks and other vehicles operate, these waistcoats feature one band around the 'brace' shoulder area and across the torso in a 1 Band & Brace pattern.


    Features and Benefits
    • Manufactured from durable polyester for product longevity
    • 1 Band & Brace reflective tape design for optimal visibility
    • Hook and loop closure type for quick and easy fitting
    • Available in either yellow or orange to suit your needs


    Standards
    • Halo® products are BSI tested
    • EN ISO 20471:2013 + A1:2016 Class 2
    • RIS-3279-TOM (orange only)


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Halo

    Closure Type

    Hook & Loop

    Colour

    Orange

    EAN

    5036140488250

    ECLASS Code

    40010101

    Gender

    Unisex

    Material

    Polyester

    Size

    2XL

    Standards Met

    Class 3 ENISO 20471:2013

    UNSPSC Code

    46181531