logo

Halo

Hi-Vis Waterproof Jacket, Small, Yellow, Polyester, EN20471

SKU:

HAL9624759J

MPN:

9624759J

R1245.44

Ex VAT

R1432.26

Inc VAT

IN STOCK (50+)

    Product Details

    These 2 Band & Brace Hi-Vis Coats from the Halo® PPE range have been designed with comfort and performance in mind. Halo® products are manufactured to suit a diverse workforce, and ensure everyone is protected. By choosing Halo® you are supporting worthwhile charities including Mind for Mental Health and The Diversity Trust. Where possible, single-use plastic bags have been removed from Halo® packaging to reduce our impact on landfill and on the environment.


    Stay warm and dry in the worst weather conditions with the waterproof hi-vis coat from Halo®. Available in inclusive sizing, this practical jacket includes adjustable features to customise the fit and keep comfortable and productive.


    Features and Benefits
    • Numerous adjustable features allow you to customise the coat for your comfort
    • Manufactured from resilient polyester for product longevity
    • 2 Band & Brace reflective tape design for maximum visibility whilst working
    • Full button up closure to protect you from the elements and for easy donning and doffing
    • Detachable hood with adjustable pull strings allow for wearer customisation
    • Adjustable cuffs to achieve the most comfortable fit
    • Two external pockets with press-stud closures for secure storage
    • Machine washable for an extended product life
    • Available in yellow or orange to suit your needs


    Standards
    • Halo® products are BSI tested
    • CE Certified
    • EN ISO 20471:2013 + A1:2016 Class 3
    • EN 343:2003 3:1
    • RIS-3279-Tom (Orange only)


    Warnings
    • Hearing and peripheral vision may be impaired when wearing the hood


    Notes
    • Keep the coat clean to ensure maximum visibility
    • For full visibility, keep your coat buttoned at all times


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Halo

    Colour

    Yellow

    EAN

    5036140489219

    ECLASS Code

    40010101

    Fabric Weight

    120g/m²

    Gender

    Unisex

    Material

    Polyester

    Product Type

    Coat

    Size

    S

    Standards Met

    EN343:2003 3:1 EN ISO 20471:2013 + A1:2016 Class 3

    UNSPSC Code

    46181531