R194.33
Ex VAT
R223.48
Inc VAT
Product Details
Product Specification
Product Documents
These Band & Brace Hi-Vis Lightweight Jackets from the Halo® PPE range have been designed with comfort and performance in mind. Halo® products are manufactured to suit a diverse workforce, and ensure everyone is protected. By choosing Halo® you are supporting worthwhile charities including Mind for Mental Health and The Diversity Trust. Where possible, single-use plastic bags have been removed from Halo® packaging to reduce our impact on landfill and on the environment. These 100% polyester tricot lightweight jackets are very comfortable with coverage on the arms ideal for colder climates. The 5cm reflective tape is attached around the sleeves, waist, shoulders and back in a 2 Band & Brace style. The Halo® safety range features inclusive sizing to suit a diverse workforce and ensure comprehensive protection for all.
Features and Benefits
• Lightweight design for optimum comfort
• 100% polyester construction which is oil and stain-resistant for durability
• 2 Band & Brace reflective tape design around the sleeves, waist, shoulders and back with a 300m reflective distance to ensure maximum visibility
• Hook and loop closure makes the product easy to don and doff as needed
• Long sleeved design keeps you warm in colder weather
• Available in either yellow or orange as well as a range of sizes to suit your need
Standards
• Halo® products are BSI tested
• EN 20471
• RIS-3279-TOM (Orange only)
Attribute | Value |
---|---|
Brand | Halo |
Colour | Yellow |
EAN | 5036140488403 |
ECLASS Code | 40010101 |
Fabric Weight | 120g/m² |
Gender | Unisex |
Material | Polyester |
Product Type | Jacket |
Size | 4XL |
Standards Met | EN ISO 20471:2013 Class 3 |
UNSPSC Code | 46181531 |