noscriptHalo Hi-Vis Vest, Yellow, 4XL, Zipper Closure, Polyester 9624725F | Cromwell Tools
logo

Halo

Hi-Vis Vest, Yellow, 4XL, Zipper Closure, Polyester

SKU:

HAL9624725F

MPN:

9624725F

R262.78

Ex VAT

R302.20

Inc VAT

IN STOCK (50+)

    Product Details

    These 2 Band & Brace Hi-Vis Executive Vests from the Halo® PPE range have been designed with comfort and performance in mind. Halo® products are manufactured to suit a diverse workforce and ensure everyone is protected. By choosing Halo® you are supporting worthwhile charities including Mind for Mental Health and The Diversity Trust. Where possible, single-use plastic bags have been removed from Halo® packaging to reduce our impact on landfill and on the environment.


    Perfect for a range of safety and on-site applications, the executive hi-vis waistcoats from the Halo® safety range are high-quality and durable.


    The ultra-visible design features two reflective bands around the torso and one band over each shoulder in a 2 Band & Brace design.


    Features and Benefits
    • Lightweight and breathable vest for all-day comfort
    • Manufactured from resilient and highly durable polyester
    • 2 Band & Brace design and two reflective bands around the torso
    • Zip front for easy donning and doffing
    • External mobile phone pocket, pen pouch, 'D' ring and clear ID pouch give convenient storage
    • Two pockets with hook and loop fastening to secure contents
    • Available in varying colours to suit your needs


    Standards
    • Halo® products are BSI tested
    • EN ISO 20471:2013 Class 2/2
    • RIS-3279-TOM - Orange Only


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Halo

    Closure Type

    Zipper

    Colour

    Yellow

    EAN

    5036140488663

    ECLASS Code

    40010101

    Gender

    Unisex

    Material

    Polyester

    Size

    4XL

    Standards Met

    EN ISO 20471:2013 Class 2/2

    UNSPSC Code

    46181531