R2159.67
Ex VAT
R2483.62
Inc VAT
Product Details
Product Specification
Product Documents
These Breathable Hi-Vis Coats from the Halo® PPE range have been designed with comfort and performance in mind. Halo® products are manufactured to suit a diverse workforce, and ensure everyone is protected. By choosing Halo® you are supporting worthwhile charities including Mind for Mental Health and The Diversity Trust. Where possible, single-use plastic bags have been removed from Halo® packaging to reduce our impact on landfill and on the environment.
This breathable coat from the Halo® PPE range delivers high-quality protection against the worst of the elements. Designed to maintain wearer comfort, the durable construction features both stitched and welded seams to keep out the wind and rain, and durable reflective tape to maintain visibility in all lighting conditions.
Features and Benefits
• Nylon/polyester quilt lining ensures insulation and comfort
• Durable stitched and welded seams
• PU coating is weatherproof and effectively shields the wearer from adverse conditions and repels rain
• 2 Band & Brace design with reflective take for ultimate visbility in low level lighting conditions
• Full zip coat closure up to the neck to keep out the cold
• Double storm flap with press stud closure protects against the wind
• Concealed hood for convenience and elasticated storm cuffs to protect against the ingress of the elements
• Lower pockets with flap closures for protection against the rain and one inside pocket for ample storage
• Available in yellow or orange to suit your needs
Standards
• Halo® products are BSI tested
• EN ISO 20471:2013 Class 3
• EN 343 Class 2 breathing fabric
• RIS-3278-TOM - Orange coat only
Attribute | Value |
---|---|
Brand | Halo |
Colour | Orange |
EAN | 5036140487833 |
ECLASS Code | 40010101 |
Fabric Weight | 1050g/m² |
Gender | Unisex |
Material | Polyester |
Product Type | Coat |
Size | M |
Standards Met | EN343 Class 2 EN ISO 20471:2013 Class 3 RIS3278TOM |
UNSPSC Code | 46181531 |