SKU:
HAL9631089G
MPN:
TFMHWP9
R3109.33
Ex VAT
R3575.73
Inc VAT
Product Details
Product Specification
Product Documents
These Metatarsal Protection Safety Hiker Boots from the Halo® PPE range have been designed with comfort and performance in mind. Halo® products are manufactured to suit a diverse workforce, and ensure everyone is protected. By choosing Halo® you are supporting worthwhile charities including Mind for Mental Health and The Diversity Trust. Where possible, single-use plastic bags have been removed from Halo® packaging to reduce our impact on landfill and on the environment.
These high-quality safety boots provide reliable metatarsal protection whilst retaining comfort, making them ideal for extended use during hiking. Their water-resistant upper and heat-resistant outsole make them ideal in a variety of environments and weather conditions.
The metal-free design keeps these boots lightweight, while the brown, crazy horse leather finish provides a combination of practicality and style.
Features and Benefits
• Removable EVA footbed enhances comfort and allows for wearer customisation
• Manufactured from resilient materials for product longevity
• Composite toe cap protects against impact up to 200J
• Water-resistant leather upper helps to keep feet dry in wet conditions
• Slip-resistant polyurethane and rubber soles keep you on your feet in slippery locations
• Contact heat-resistant outsole prolongs the boots service life
• Composite midsole keeps feet warm
• Poron XRD® technology allows for flexibility and provides impact protection to the top of the foot
• Metal-free design ensures a lightweight safety solution for long-term wear
• Unisex design for inclusive wear for everyone
• Available in varying sizes to suit your needs
• Supplied with a spare pair of laces for convenience
Standards
• Halo® products are BSI tested
• EN ISO 20345:2011 S3 M HRO SRC
Attribute | Value |
---|---|
Ankle Protection | No |
Anti-Static Protection | No |
Brand | Halo |
Closure Type | Laces |
Colour | Brown |
EAN | 5036140487673 |
ECLASS Code | 40011302 |
ESD | No |
Gender | Unisex |
Ladder Grip | No |
Metal Free | Yes |
Metatarsal Protection | Yes |
Midsole Material | Composite |
Product Type | Composite Safety Boots |
Resistance Features | Fuel-Resistant Oil-Resistant Shock-Absorption Slip-Resistant Water-Resistant |
Safety Classification | S3 |
Shoe Size | 9 |
Slip Resistance Rating | SRC |
Standards Met | EN ISO 20345:2011 |
Toe Cap Material | Composite |
Toe Impact Protection | 200J |
UNSPSC Code | 46181604 |
Upper Material | Leather |
Vegan | No |
Water Resistant | WRU |
Wide Fitting | No |