SKU:
HAL9637237K
MPN:
9637237K
R2536.11
Ex VAT
R2916.53
Inc VAT
Product Details
Product Specification
Product Documents
These Water Resistant Safety Rigger Boots from the Halo® PPE range have been designed with comfort and performance in mind. Halo® products are manufactured to suit a diverse workforce, and ensure everyone is protected. By choosing Halo® you are supporting worthwhile charities including Mind for Mental Health and The Diversity Trust. Where possible, single-use plastic bags have been removed from Halo® packaging to reduce our impact on landfill and on the environment.
These water-resistant safety rigger boots are available in a wide variety of sizes to suit your needs.
Features and Benefits
• Comfortable EVA footbed to support the foot
• Manufactured from resilient materials for product longevity
• Steel toe cap delivers up to 200J of impact protection
• Brown crazy horse leather upper resists water to keep the feet dry
• Dual-density polyurethane and rubber sole absorbs energy to reduce foot and leg fatigue
• Steel midsole protects against penetration injuries
• Cleated outsole for added grip in oily or wet conditions
• Pull-on side loops for easy donning
• Unisex design for inclusive wear for everyone
• Available in varying sizes to suit your needs
Typical Applications
• Construction
• Oil rigs
Standards
• Halo® products are BSI tested
• EN ISO 20345:2011 S3 HRO SRC
Attribute | Value |
---|---|
Ankle Protection | No |
Anti-Static Protection | Yes |
Brand | Halo |
Colour | Brown |
EAN | 5036140484672 |
ECLASS Code | 40011302 |
ESD | No |
Gender | Unisex |
Ladder Grip | No |
Metal Free | No |
Metatarsal Protection | No |
Midsole Material | Steel |
Product Type | Metal Rigger Boots |
Resistance Features | Anti-Static Slip-Resistant Water-Resistant |
Safety Classification | S3 |
Shoe Size | 7 |
Slip Resistance Rating | SRC |
Sole Material | Polyurethane Rubber |
Standards Met | EN ISO 20345:2011 |
Toe Cap Material | Steel |
Toe Impact Protection | 200J |
UNSPSC Code | 46181604 |
Upper Material | Leather |
Vegan | No |
Water Resistant | WR |
Wide Fitting | No |