logo

Halo

Unisex Metal Rigger Boots, Size 10, Brown, Leather Upper, Steel Toe Cap, S3, EN ISO 20345:2011

SKU:

HAL9637240K

MPN:

9637240K

R2536.11

Ex VAT

R2916.53

Inc VAT

IN STOCK (50+)

    Product Details

    These Water Resistant Safety Rigger Boots from the Halo® PPE range have been designed with comfort and performance in mind. Halo® products are manufactured to suit a diverse workforce, and ensure everyone is protected. By choosing Halo® you are supporting worthwhile charities including Mind for Mental Health and The Diversity Trust. Where possible, single-use plastic bags have been removed from Halo® packaging to reduce our impact on landfill and on the environment.


    These water-resistant safety rigger boots are available in a wide variety of sizes to suit your needs.


    Features and Benefits
    • Comfortable EVA footbed to support the foot
    • Manufactured from resilient materials for product longevity
    • Steel toe cap delivers up to 200J of impact protection
    • Brown crazy horse leather upper resists water to keep the feet dry
    • Dual-density polyurethane and rubber sole absorbs energy to reduce foot and leg fatigue
    • Steel midsole protects against penetration injuries
    • Cleated outsole for added grip in oily or wet conditions
    • Pull-on side loops for easy donning
    • Unisex design for inclusive wear for everyone
    • Available in varying sizes to suit your needs


    Standards
    • Halo® products are BSI tested
    • EN ISO 20345:2011 S3 HRO SRC


    Product Documents
    Product Specification
    Attribute
    Value

    Ankle Protection

    No

    Anti-Static Protection

    Yes

    Brand

    Halo

    Colour

    Brown

    EAN

    5036140484702

    ECLASS Code

    40011302

    ESD

    No

    Gender

    Unisex

    Ladder Grip

    No

    Metal Free

    No

    Metatarsal Protection

    No

    Midsole Material

    Steel

    Product Type

    Metal Rigger Boots

    Resistance Features

    Anti-Static Slip-Resistant Water-Resistant

    Safety Classification

    S3

    Shoe Size

    10

    Slip Resistance Rating

    SRC

    Sole Material

    Polyurethane Rubber

    Standards Met

    EN ISO 20345:2011

    Toe Cap Material

    Steel

    Toe Impact Protection

    200J

    UNSPSC Code

    46181604

    Upper Material

    Leather

    Vegan

    No

    Water Resistant

    WR

    Wide Fitting

    No