SKU:
HAL9638004K
MPN:
9638004K
R1302.89
Ex VAT
R1498.32
Inc VAT
Product Details
Product Specification
Product Documents
These Composite Safety Shoes from the Halo® PPE range have been designed with comfort and performance in mind. Halo® products are manufactured to suit a diverse workforce, and ensure everyone is protected. By choosing Halo® you are supporting worthwhile charities including Mind for Mental Health and The Diversity Trust. Where possible, single-use plastic bags have been removed from Halo® packaging to reduce our impact on landfill and on the environment.
Comprised of highly durable materials such as leather, polyurethane and Kevlar®, these completely metal-free, sleek black safety shoes are ideal for all-day wear in punishing environments. Designed with your protection and comfort in mind.
Features and Benefits
• EVA high-quality full-length footbed for increased comfort
• Manufactured from resilient materials for product longevity
• Composite toecap protects against impact and crushing injuries up to 200J
• Smooth shiny action leather upper for easy maintenance and scuff resistance
• Polyurethane sole is resistant to water, oil and grease and is highly resilient
• Kevlar® midsole keeps the feet safe from puncture injuries
• Metal-free for a lighter, warmer shoe
• Unisex design for inclusive wear for everyone
• Available in varying sizes to suit your needs
• Supplied with a spare pair of laces for convenience
Standards
• Halo® products are BSI tested
• EN ISO 20345:2011 S3 SRC
Attribute | Value |
---|---|
Ankle Protection | No |
Anti-Static Protection | No |
Brand | Halo |
Closure Type | Laces |
Colour | Black |
EAN | 5036140484979 |
ECLASS Code | 40011300 |
ESD | No |
Gender | Unisex |
Ladder Grip | No |
Metal Free | Yes |
Metatarsal Protection | No |
Midsole Material | Kevlar |
Product Type | Composite Safety Shoes |
Resistance Features | Puncture-Resistant Slip-Resistant |
Safety Classification | S3 |
Shoe Size | 4 |
Slip Resistance Rating | SRC |
Sole Material | Polyurethane |
Standards Met | EN ISO 20345:2011 |
Toe Cap Material | Composite |
Toe Impact Protection | 200J |
UNSPSC Code | 46181605 |
Upper Material | Leather |
Vegan | No |
Wide Fitting | No |