SKU:
HAL9630150F
MPN:
9630150F
R2068.00
Ex VAT
R2378.20
Inc VAT
Product Details
Product Specification
Product Documents
These Brogue Safety Shoes from the Halo® PPE range have been designed with comfort and performance in mind. Halo® products are manufactured to suit a diverse workforce, and ensure everyone is protected.
These stylish leather brogue safety shoes perfectly compliment both smart and casual office wear. The lightweight impact and perforation safety features make these shoes an excellent choice for a range of different workplace settings. While the comfortable EVA footbed and energy-absorbing heels reduce muscle and joint fatigue to keep you on the move.
By choosing Halo® you are supporting worthwhile charities including Mind for Mental Health and The Diversity Trust. Where possible, single-use plastic bags have been removed from Halo® packaging to reduce our impact on landfill and on the environment.
Features and Benefits
• EVA full-length footbed provides increased comfort
• Manufactured from resilient materials for product longevity
• Lightweight composite toe cap delivers up to 200J of impact protection
• Water-resistant leather upper helps to keep the feet dry when moving between wet locations
• Polyurethane sole is resistant to oil, water and grease and is highly durable
• Aramid fibre midsole prevents penetration injuries to the foot
• Energy absorbent heel reduces foot and leg fatigue
• Unisex design for inclusive wear for everyone
• Available in varying colours and sizes to suit your needs
• Supplied with a spare pair of laces for convenience
Standards
• Halo® products are BSI tested
• EN ISO 20345:2011 S3 SRC
Attribute | Value |
---|---|
Ankle Protection | No |
Anti-Static Protection | No |
Brand | Halo |
Closure Type | Laces |
Colour | Brown |
EAN | 5036140483132 |
ECLASS Code | 40011300 |
ESD | No |
Gender | Unisex |
Ladder Grip | No |
Metal Free | Yes |
Metatarsal Protection | No |
Midsole Material | Aramid Fibre |
Product Type | Composite Safety Shoes |
Resistance Features | Anti-Static Shock Absorption Slip-Resistant Water-Resistant |
Safety Classification | S3 |
Shoe Size | 8 |
Shoe Style | Brogues |
Slip Resistance Rating | SRC |
Sole Material | Polyurethane |
Standards Met | EN ISO 20345:2011 |
Toe Cap Material | Composite |
Toe Impact Protection | 200J |
UNSPSC Code | 46181605 |
Upper Material | Leather |
Vegan | No |
Water Resistant | WR |
Wide Fitting | No |