SKU:
HAL9631090E
MPN:
TFMT7
R2020.33
Ex VAT
R2323.38
Inc VAT
Product Details
Product Specification
Product Documents
These Metatarsal Safety Trainers from the Halo® PPE range have been designed with comfort and performance in mind. Halo® products are manufactured to suit a diverse workforce, and ensure everyone is protected. By choosing Halo® you are supporting worthwhile charities including Mind for Mental Health and The Diversity Trust. Where possible, single-use plastic bags have been removed from Halo® packaging to reduce our impact on landfill and on the environment.
These unique metatarsal safety trainers offer excellent impact protection and all-day comfort. Fortified with Poron XRD® technology, a steel toe cap and a composite midsole, these safety trainers deliver effective protection against impact and perforation injuries for a wide range of workplace settings.
Features and Benefits
• Comfortable footbed protects against soreness during long periods of standing
• Manufactured from resilient materials for product longevity
• Steel toe cap protects against impact up to 200J
• Mesh upper material is breathable to keep feet cool when wearing
• EVA cemented rubber sole keeps you on your feet in both oily and wet conditions
• Composite mid sole is high strength yet lightweight
• Poron XRD® technology protects the metatarsal bones against the impact of up to 100J
• Energy-absorbing heel helps to prevent joint pain during long shifts
• Unisex design for inclusive wear for everyone
• Inclusive sizing is available from sizes 4 to 12
• Supplied with a spare pair of laces for convenience
Standards
• Halo® products are BSI tested
• EN ISO 20345:2011 S1P M SRC
Attribute | Value |
---|---|
Ankle Protection | No |
Anti-Static Protection | No |
Brand | Halo |
Closure Type | Laces |
Colour | Black |
EAN | 5036140487758 |
ECLASS Code | 40011301 |
ESD | No |
Gender | Unisex |
Ladder Grip | No |
Metal Free | No |
Metatarsal Protection | Yes |
Product Type | Metal Safety Trainers |
Resistance Features | Impact-Resistant |
Safety Classification | S1P |
Shoe Size | 7 |
Slip Resistance Rating | SRC |
Sole Material | Rubber |
Standards Met | EN ISO 20345:2011 S1P M SRC |
Toe Cap Material | Steel |
Toe Impact Protection | 200J |
UNSPSC Code | 46181605 |
Upper Material | Mesh |
Vegan | No |
Wide Fitting | No |