R569.65
Ex VAT
R655.10
Inc VAT
6 Variations Available
Product Details
Product Specification
Product Documents
400gsm micro fleece with full length YKK zip. Soft cuff design. Internal pockets. External large YKK zipped pockets. Available in a choice of colours - black, navy and royal blue - with sizes ranging from Small to XXL.
Attribute | Value |
---|---|
Brand | Tuffsafe |
Colour | Navy Blue |
EAN | 5036140254992 |
ECLASS Code | 40010101 |
Fabric Weight | 400g/m² |
Gender | Unisex |
Material | Fleece |
Size | M |
UNSPSC Code | 53101800 |