SKU:
SHR0209130A
MPN:
.
R1458.11
Ex VAT
R1676.83
Inc VAT
Product Details
Product Specification
High Performance multi flute 5 piece set manufactured from HSS-E cobalt for deburring and chamfering.
Features and Benefits
• HSS-E Cobalt construction for increased durability
• Supplied in a hardy case for easy portability
Typical Applications
• Deburring
• Chamfering
Contents
• Sizes: 6, 8, 10, 12.5, 16mm
Standards
• Manufactured to manufacturers standards
Attribute | Value |
---|---|
Brand | Sherwood |
Countersink Angle | 100° |
Cutting Diameter | 10 12.5 16 6 8mm |
EAN | 5036140270169 |
ECLASS Code | 21010100 |
Finish/Coating | Bright |
Material | Cobalt High Speed Steel |
Number of Pieces | 5 |
Shank Type | Straight |
Standards Met | BS328:Part 5:1983 |
Tool Type | Countersink |
UNSPSC Code | 27112812 |