R1308.69
Ex VAT
R1504.99
Inc VAT
9 Variations Available
Product Details
Product Specification
Product Documents
Base Mounted Type (Flanged).
Push-Pull toggle clamps use a plunger mechanism to produce a positive straight-line action. They have the advantage of having a low profile, using side or end clamping and so are most suitable for application having a height restriction.
Features and Benefits
• Body and linkage components on the light duty range
are zinc plated to resist corrosion
• Pivot points are fitted with hardened steel or stainless steel
rivets to maintain accuracy and provide a long life
• Red vinyl hand grip with cushion rib profile for improved user comfort
• The heavy-duty range has ductile cast iron bases for strength and rigidity
Attribute | Value |
---|---|
Bar Movement | 50.8° |
Brand | Indexa |
Clamp Type | Flanged |
EAN | 5036140378186 |
ECLASS Code | 21020501 |
Handle Movement | 180° |
Height | 195mm |
Length | 310mm |
MFR Part No. | GH-30513 |
Style | Flat Base |
Supplied With | SA-185025 - Hexagon Head Spindle |
Type | Push Pull Clamp |
UNSPSC Code | 27112132 |
Width | 107mm |