R402.11
Ex VAT
R462.43
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
DCMT Turning Inserts
55° Rhombic Insert
Insert Grades QX5030
(ISO P20-P40 M20-M30) CVD Coated. - Medium / rough turning and intermediate cutting of steel / stainless steel. Combination of toughest substrate and alumina coating (MT-TiCN + TiC + AL2O3 + TiN) having superior chipping resistance provide wide coverage.
Chip Breaker: PM. Application: Med Cut.
Attribute | Value |
---|---|
Brand | Yamaloy |
Chipbreaker | PM |
Clearance Angle | 7° |
Corner Radius | 0.4 |
Cutting Direction | Neutral |
Cutting Edge Length | 11mm |
EAN | 5036140284180 |
ECLASS Code | 21010901 |
Finish/Coating | MT-TiCN-Al2O3-TiN |
Inscribed Circle | 9.525mm |
Insert Size | 11T304 |
Insert Style | DCMT |
ISO Category | M p |
ISO Category Grade | M P |
ISO Cut | M20 to M30 P20 to P40 |
ISO Designation | DCMT 11T304-PM |
Manufacturer Grade | QX5030 |
Material | Carbide |
Material Application | Stainless Steel Steel |
MFR Part No. | 1-02-023912 |
Pack Quantity | 1 |
Shape | 55° Rhombic |
Thickness | 3.97mm |
UNSPSC Code | 23242105 |