R251.78
Ex VAT
R289.55
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
CNMG Turning Inserts
80° Rhombic Insert
Insert Grade QX5030
(ISO P20-P40 M20-M30) CVD Coated. - Medium / rough turning and intermediate cutting of steel / stainless steel. Combination of toughest substrate and alumina coating (MT-TiCN + TiC + AL2O3 + TiN) having superior chipping resistance provide wide coverage.
Chip Breaker: NM6. Application: Med Cut.
Attribute | Value |
---|---|
Brand | Yamaloy |
Chipbreaker | NM6 |
Clearance Angle | 0° |
Corner Radius | 0.4 |
Cutting Direction | Neutral |
Cutting Edge Length | 12.9mm |
EAN | 5036140374386 |
ECLASS Code | 21010901 |
Finish/Coating | TiN-MT-TiCN-Al2O3 |
Inscribed Circle | 12.7mm |
Insert Size | 120404 |
Insert Style | CNMG |
ISO Category | M p |
ISO Category Grade | M P |
ISO Cut | M20 to M30 P20 to P40 |
ISO Designation | CNMG 120404-NM6 |
Manufacturer Grade | QX5030 |
Material | Carbide |
Material Application | Stainless Steel Steel |
MFR Part No. | 1-02-028281 |
Pack Quantity | 10 |
Shape | 80° Rhombic |
Thickness | 4.76mm |
UNSPSC Code | 23242105 |