R251.78
Ex VAT
R289.55
Inc VAT
Product Details
Product Specification
Series T100 HSS taper shank drills are designed to drill steels with a tensile strength up to 1.000 N/mm2 as well as cast steel, grey cast iron, malleable cast iron, nickel brass and graphite.
Features and Benefits
• HSS for excellent tool durability
• Oxidised finish for excellent heat and wear resistance
• Designed to drill steels with a tensile strength up to 1.000 N/mm2
Standards
• Manufacturing Standard: DIN 345
Attribute | Value |
---|---|
Brand | Sherwood |
Coolant Delivery | External |
Cutting Direction | Right Hand |
Drill Diameter Metric | 3.5 |
Drill Diameter Tolerance | h8 |
Drill Length Type | Standard Length |
EAN | 5036140173927 |
ECLASS Code | 21010101 |
Finish/Coating | Black Oxide |
Flute Length | 39mm |
Flute Type | Spiral |
Helix Angle | Normal |
Material | High Speed Steel |
Overall Length | 120mm |
Point Angle | 118° |
Point Type | Thinned Point |
Series | T100 |
Shank Diameter Tolerance | DIN 228 |
Standards Met | DIN 345 |
Taper Shank Size | MT1 |
UNSPSC Code | 23241639 |