noscriptSherwood T100, Taper Shank Drill, MT1, 12.3mm, High Speed Steel, Standard Length | Cromwell Tools
logo

Sherwood

T100, Taper Shank Drill, MT1, 12.3mm, High Speed Steel, Standard Length

SKU:

SHR0252746C

R336.11

Ex VAT

R386.53

Inc VAT

OUT OF STOCK

    Product Details

    Series T100 HSS taper shank drills are designed to drill steels with a tensile strength up to 1.000 N/mm2 as well as cast steel, grey cast iron, malleable cast iron, nickel brass and graphite.


    Features and Benefits
    • HSS for excellent tool durability
    • Oxidised finish for excellent heat and wear resistance
    • Designed to drill steels with a tensile strength up to 1.000 N/mm2


    Standards
    • Manufacturing Standard: DIN 345


    Product Specification
    Attribute
    Value

    Brand

    Sherwood

    Coolant Delivery

    External

    Cutting Direction

    Right Hand

    Drill Diameter Metric

    12.3

    Drill Diameter Tolerance

    h8

    Drill Length Type

    Standard Length

    EAN

    5036140174375

    ECLASS Code

    21010101

    Finish/Coating

    Black Oxide

    Flute Length

    101mm

    Flute Type

    Spiral

    Helix Angle

    Normal

    Material

    High Speed Steel

    Overall Length

    182mm

    Point Angle

    118°

    Point Type

    Thinned Point

    Series

    T100

    Shank Diameter Tolerance

    DIN 228

    Standards Met

    DIN 345

    Taper Shank Size

    MT1

    UNSPSC Code

    23241639